EM3704T
Description
EM3704T GENERAL PURPOSE AC MOTOR ; 3HP 213T FRM 1200RPM 230/460VAC
Part # EM3704T
BDI # 127374
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted