Page 1 of 116

Next

Compare
SAF 22224/C3

COMPARE

SAF 22224/C3

Description
SAF 22224/C3 PILLOW BLOCK HSG

SKF

Part # SAF 22224/C3

BDI # 1266381

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 187.325
Other Features: Double Row | Heavy Duty | C3 Clearance
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 133.35

Price Inventory : Available to order
Loading Price
QTY
ECP83774T-5

COMPARE

ECP83774T-5

Description
ECP83774T-5 SEVERE DUTY AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1

BALDOR-RELIANCE

Part # ECP83774T-5

BDI # 126806

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
P4B524-SFXT-403LER SAF-XT

COMPARE

P4B524-SFXT-403LER SAF-XT

Description
P4B524-SFXT-403LER SAF-XT PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)

DODGE

Part # 040802

BDI # 27322558

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 185.674
Other Features: Double Row | Open End | Corrosion Resistant
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 133.35

Price Inventory : Available to order
Loading Price
QTY
D2507P

COMPARE

D2507P

Description
D2507P DC MOTOR ; 2110AT 7.5HP 1750RPM 240 150 TEFC F1

BALDOR-RELIANCE

Part # D2507P

BDI # 126385

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 28.8

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B455571

Description
B455571 ; POR 30HP 3500RPM DC MOTOR

BALDOR-RELIANCE

Part # B455571

BDI # 21803974

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.625
Sync RPM: 3500
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 28.37

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY