Page 1 of 68

Next

Compare
SAFD23524-403E

COMPARE

SAFD23524-403E

Description
SAFD23524-403E PILLOW BLOCK BALL BEARING

NTN

Part # SAFD23524-403E

BDI # 20862870

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Ductile Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 133.35

Price Inventory : Available to order
Loading Price
QTY
P4B524-USAF-403LERAH

COMPARE

P4B524-USAF-403LERAH

Description
OBS USE 243611 - NOT AVAILABLE IN US

DODGE

Part # P4B524-USAF-403LERAH

BDI # 242893

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 204.394
Other Features: Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN: 520883
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.9
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
CP4B524-USAF-403TT

COMPARE

CP4B524-USAF-403TT

Description
CP4B524-USAF-403TT PILLOW BLK BRG ; NON-RETURNABLE

DODGE

Part # CP4B524-USAF-403TT

BDI # 243455

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 204.394
Other Features: Double Row | Closed End Cover | Corrosion Resistant
Global Part Number GPN: 522889
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.9
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
D5505R

COMPARE

D5505R

Description
D5505R SHUNT WOUND DC MOTOR ; 5HP 1750RPM DC 2113ATZ TENV

BALDOR-RELIANCE

Part # D5505R

BDI # 126484

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 28.38

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5507P

COMPARE

D5507P

Description
D5507P DC MOTOR ; 2110AT 7.5HP 1750RPM 500 300 TEFC F1

BALDOR-RELIANCE

Part # D5507P

BDI # 126485

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 28.8

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY