IDM4100T
Description
IDM4100T INVERTER AC MOTOR ; 46M 6P TEBC HOR 284T TSTATS INV DUTY
Part # IDM4100T
BDI # 128892
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face | Foot Mounted
ZDM4100T
Description
ZDM4100T VECTOR DUTY AC MOTOR ; 46M 6P TEBC HOR 284T TSTATS VECTOR
Part # ZDM4100T
BDI # 132156
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM4102T
Description
IDM4102T INVERTER AC MOTOR ; 54M 6P TEBC HOR 286T TSTAT INVERTER DTY
Part # IDM4102T
BDI # 128893
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
ZDM4102T
Description
ZDM4102T VECTOR DUTY AC MOTOR ; 54M 6P TEBC HOR 286T TSTATS VECTOR
Part # ZDM4102T
BDI # 132157
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted