Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
196.85
Other Features:
Double Row
Global Part Number GPN:
501755
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
SP4B534-SAFS-515TT
Description
SP4B534-SAFS-515TT PILLOW BLK BRG
Part # SP4B534-SAFS-515TT
BDI # 244078
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
251.612
Other Features:
Double Row | Open End Cover
Global Part Number GPN:
520691
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
ECP4102T
Description
ECP4102T SEVER DUTY AC MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1054M TEFC F1
Part # ECP4102T
BDI # 126654
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
P4B-E-600R
Description
P4B-E-600R; 023042 PILLOW BLK ROLLER BRG ; NON-RETURNABLE
Part # P4B-E-600R
BDI # 240644
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521202
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
P4B534-ISAF-515LE
Description
P4B534-ISAF-515LE; 037908 PILLOW BLK BRG ; NON RETURNABLE
Part # P4B534-ISAF-515LE
BDI # 243160
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
179.781
Other Features:
Double Row
Global Part Number GPN:
520825
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4