SEHB-63

COMPARE

SEHB-63

Description
SEHB-63 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # SEHB-63

BDI # 355291

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 117.475
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 2-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 260.35
Base to Center Height - Millimeter: 206.375
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
USRB5538E-615-C

COMPARE

USRB5538E-615-C

Description
USRB5538E-615-C PILLOW BLOCK BEARING ; NON-RETURNABLE

SEALMASTER

Part # USRB5538E-615-C

BDI # 349027

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 266.7
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 23

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 200

Price Inventory : Available to order
Loading Price
QTY
SEHB-64

COMPARE

SEHB-64

Description
SEHB-64 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # SEHB-64

BDI # 355292

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 117.475
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 2-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 260.35
Base to Center Height - Millimeter: 206.375
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
USRB5538-615-C

COMPARE

USRB5538-615-C

Description
USRB5538-615-C PILLOW BLOCK BEARING ; NON-RETURNABLE

SEALMASTER

Part # USRB5538-615-C

BDI # 349023

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 266.7
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 23

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 200

Price Inventory : Available to order
Loading Price
QTY
SEHB-320

COMPARE

SEHB-320

Description
SEHB-320 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # SEHB-320

BDI # 355279

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 117.5
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 2-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 260.4
Base to Center Height - Millimeter: 206.4
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY