D5040P

COMPARE

D5040P

Description
D5040P SHUNT WOUND DC MOTOR ; 0328AT 40HP 1750RPM 500 150 DPFG F1

BALDOR-RELIANCE

Part # D5040P

BDI # 126449

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.125
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 35.38

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D5040P-BV

COMPARE

D5040P-BV

Description
D5040P-BV SHUNT WOUND DC MOTOR ; 0328AT 40HP 1750RPM 500 150 DPBV F1

BALDOR-RELIANCE

Part # D5040P-BV

BDI # 126450

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.125
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 34.63

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B557410

Description
B557410 ; POR 40HP 1150/2150RPM DC MOTOR

BALDOR-RELIANCE

Part # B557410

BDI # 21809848

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 1150 | 2150
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 45.12

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 203.2
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY