CEM4314T

COMPARE

CEM4314T

Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1800 RPM 3PH 364TC TEFC

BALDOR-RELIANCE

Part # CEM4314T

BDI # 125844

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4110T

COMPARE

CEM4110T

Description
CEM4110T GENERAL PURPOSE AC MOTOR ; 40HP 324TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CEM4110T

BDI # 125839

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4316T

COMPARE

CEM4316T

Description
CEM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365TC A36070M TEFC

BALDOR-RELIANCE

Part # CEM4316T

BDI # 125845

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY