Page 1 of 18

Next

Compare

COMPARE

B386308

Description
B386308 ; POR 30KW 2500RPM DC MOTOR

BALDOR-RELIANCE

Part # B386308

BDI # 21797918

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.953
Sync RPM: 2500
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 54.606

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 202.997
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T32S5000

Description
T32S5000 DC MOTOR ; POR LC 3212ATY 15KW 1750RPM 120 120

BALDOR-RELIANCE

Part # T32S5000

BDI # 21822084

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.953
Sync RPM: 1750
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 46.06

Current: DC
Inch - Metric: Inch
Horse Power: 20.107HP
Base to Center Height - Millimeter: 202.997
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY
MSE503BXHSAFQATL

COMPARE

MSE503BXHSAFQATL

Description
MSE503BXHSAFQATL PILLOW BLK CYL RLR BRG ; EXPANSION

TIMKEN

Part # MSE503BXHSAFQATL

BDI # 20350703

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 117.5
Other Features: Single Row | Medium Duty | With Angled Split Support
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 21.5

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 203

Price Inventory : Available to order
Loading Price
QTY
MSE507BXHSAFQATL

COMPARE

MSE507BXHSAFQATL

Description
MSE507BXHSAFQATL PILLOW BLK CYL RLR BRG ; EXPANSION

TIMKEN

Part # MSE507BXHSAFQATL

BDI # 20350723

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 117.5
Other Features: Single Row | Medium Duty | With Angled Split Support
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 21.5

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 203

Price Inventory : Available to order
Loading Price
QTY
MSE507BRHSAFQATL

COMPARE

MSE507BRHSAFQATL

Description
MSE507BRHSAFQATL PILLOW BLK CYL RLR BRG ; RETAINED

TIMKEN

Part # MSE507BRHSAFQATL

BDI # 20350713

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 117.5
Other Features: Single Row | Medium Duty | With Angled Split Support
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 21.5

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 203

Price Inventory : Available to order
Loading Price
QTY