P4B-SD-800E
Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT
Part # P4B-SD-800E
BDI # 246044
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
368.3
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521084
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B3152-ISAF-908R HYD
Description
P4B3152-ISAF-908R HYD PILLOW BLK RLR BRG ; POR NON RETURNABLE
Part # P4B3152-ISAF-908R HYD
BDI # 20494693
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
317.754
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
260.35
P4B544-ISAF-800R HYD
Description
P4B544-ISAF-800R HYD; 072000 ; POR PILLOW BLOCK ROLLER BEARING
Part # P4B544-ISAF-800R HYD
BDI # 248229
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
251.714
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
P4B056-ISAF-1000R HYD
Description
P4B056-ISAF-1000R HYD; 072002 ; POR PILLOW BLK ROLLER BRG
Part # P4B056-ISAF-1000R HYD
BDI # 248231
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
262.382
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
P4B060-ISAF-1100R HYD
Description
P4B060-ISAF-1100R HYD; 072003 ; POR PILLOW BLK ROLLER BRG NON RETURNABLE
Part # P4B060-ISAF-1100R HYD
BDI # 248232
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
274.828
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305