ECP4411T-4
Description
ECP4411T-4 SEVER DUTY AC MOTOR ; 125HP 1188RPM 3PH 60HZ 445T A44090M TEFC
Part # ECP4411T-4
BDI # 126708
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted