Page 1 of 16

Next

Compare
SAF 23056 KAX10.1/2

COMPARE

SAF 23056 KAX10.1/2

Description
SAF 23056 KAX10.1/2 PILLOW BLOCK HOUSING

SKF

Part # SAF 23056 KAX10.1/2

BDI # 1306587

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 314.325
Other Features: Double Row | Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 27.9

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 250.825

Price Inventory : Available to order
Loading Price
QTY
TAAPH640DK703SO

COMPARE

TAAPH640DK703SO

Description
TAAPH640DK703SO SRB HOUSED UNIT ; SOLID BLOCK

TIMKEN

Part # TAAPH640DK703SO

BDI # 22085926

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 217.678
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 27.9

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 250.825

Price Inventory : Available to order
Loading Price
QTY
TAAPH056K1007SO

COMPARE

TAAPH056K1007SO

Description
TAAPH056K1007SO SPHERICAL RLR BEARING ; NON-RETURNABLE 10-7/16 BLUE BRUTE

TIMKEN

Part # TAAPH056K1007SO

BDI # 23036441

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 275.082
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 27.9

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 250.825

Price Inventory : Available to order
Loading Price
QTY
SDAF 22340

COMPARE

SDAF 22340

Description
SDAF 22340 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 22340

BDI # 1372675

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 311.15
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695849
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 27.9
Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T40S5502

Description
T40S5502 ; 400HP 1750RPM 500V DC MOTOR

BALDOR-RELIANCE

Part # T40S5502

BDI # 21822098

Features

Enclosure: DP
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY