34-6307-1909
Description
34-6307-1909 DC MOTOR ; POR .75HP 1750RPM DC 56C 3420D TENV F1 N
Part # 34-6307-1909
BDI # 20107597
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
73.914
Mounting Method:
F1 Face
SCHB-SC-108-HT
Description
SCHB-SC-108-HT HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-SC-108-HT
BDI # 22269531
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | High Temperature Range Up to 400 Degree F
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
101.6
Base to Center Height - Millimeter:
73.152
Rolling Element:
Ball Bearing
SCHB-SC-110 MOD
Description
SCHB-SC-110 MOD HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-SC-110 MOD
BDI # 22269576
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
101.6
Base to Center Height - Millimeter:
73.152
Rolling Element:
Ball Bearing
SCHB-SCED-107
Description
SCHB-SCED-107 HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-SCED-107
BDI # 22270047
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
101.6
Base to Center Height - Millimeter:
73.152
Rolling Element:
Ball Bearing
SCHB-SC-107-FF
Description
SCHB-SC-107-FF HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-SC-107-FF
BDI # 23677595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Dual Guard Plus Seal
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
101.6
Base to Center Height - Millimeter:
73.152
Rolling Element:
Ball Bearing