D5505P
Description
D5505P SHUNT WOUND DC MOTOR ; 5HP 1750/2300RPM DC 1810AT TEFC TOD
Part # D5505P
BDI # 126483
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
D1153
Description
D1153 DC POWER MOTOR ; .75HP 1750RPM DC 56 3428D TEFC F1
Part # D1153
BDI # 126348
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.04
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.04
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid