.7518ES3EB56C
Description
.7518ES3EB56C GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # .7518ES3EB56C
BDI # 958368
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
593024
.5518EP3EAL80
Description
.5518EP3EAL80 GENERAL PURPOSE MOTOR ; POR
Part # .5518EP3EAL80
BDI # 958337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Tru-Metric | High Efficient | Aluminum Frame
Global Part Number GPN:
593147
.7512EP3ESS56C
Description
.7512EP3ESS56C WASH DOWN DUTY ; SHARK FR 56
Part # .7512EP3ESS56C
BDI # 958342
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
594222
.7536ES3EB56C
Description
.7536ES3EB56C GEN PURPOSE MOTOR ; 0.75HP 3600RPM 3PH B56C
Part # .7536ES3EB56C
BDI # 958400
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
593035
.7536EP3ESS56C
Description
.7536EP3ESS56C WASH DOWN DUTY ; SHARK FR 56
Part # .7536EP3ESS56C
BDI # 958388
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593163