UELP312-207D1
Description
UELP312-207D1 PILLOW BLOCK BEARING ; NON RETURNABLE
Part # UELP312-207D1
BDI # 1235491
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.4
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
514394
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-SCB-215-HT;144764
Description
P2B-SCB-215-HT PILLOW BLOCK BEARING (SMARTCATALOG)
Part # 144764
BDI # 27452500
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.182
Other Features:
Single Row | Normal Duty | Wide Inner Ring | Low Base | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
84.1
P2B-SCB-215
Description
P2B-SCB-215; 123727 PILLOW BLK BALL BRG ; NON RETURNABLE
Part # P2B-SCB-215
BDI # 258392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.937
Other Features:
Single Row | Low Base
Global Part Number GPN:
521947
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
34-7414Z693G1
Description
34-7414Z693G1 ; .057 KW 1600RPM DC D71CY 3413D TEFC F3 N
Part # 34-7414Z693G1
BDI # 20108841
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1600
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
12.52
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.057HP
Base to Center Height - Millimeter:
84.074
Mounting Method:
Rigid | F3 Face
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
85