Page 1 of 6

Next

Compare
UELP312-207D1

COMPARE

UELP312-207D1

Description
UELP312-207D1 PILLOW BLOCK BEARING

NTN

Part # UELP312-207D1

BDI # 1235491

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.4
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514394
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP312D1

COMPARE

UCP312D1

Description
UCP312D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 60MM BORE CI MATERIAL HD

NSK

Part # UCP312D1

BDI # 1195279

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
CM-UCP312-207D1

COMPARE

CM-UCP312-207D1

Description
CM-UCP312-207D1 COMPLETE BEARING UNIT

NTN

Part # CM-UCP312-207D1

BDI # 17146883

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty | 1 Open and 1 Closed End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 84.938

Price Inventory : Available to order
Loading Price
QTY
UCP312-204D1

COMPARE

UCP312-204D1

Description
UCP312-204D1 PILLOW BLOCK BEARING

NTN

Part # UCP312-204D1

BDI # 1234218

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514543
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP312-39

COMPARE

UCP312-39

Description
UCP312-39 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP312-39

BDI # 21959731

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 84.938

Price Inventory : Available to order
Loading Price
QTY