Page 1 of 2

Next

Compare
SEHB-34

COMPARE

SEHB-34

Description
SEHB-34 ; POR NON RETURNABLE

SEALMASTER

Part # SEHB-34

BDI # 355280

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-211

COMPARE

SCHB-211

Description
SCHB-211 ; POR NON RETURNABLE

SEALMASTER

Part # SCHB-211

BDI # 355216

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MSCHB-32

COMPARE

MSCHB-32

Description
MSCHB-32 CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # MSCHB-32

BDI # 355138

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7544Z718G1

Description
34-7544Z718G1 DC MOTOR ; 1.25HP 2500RPM DC 56C 3432P TENV F1 N

BALDOR-RELIANCE

Part # 34-7544Z718G1

BDI # 20108983

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.78

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/4HP
Base to Center Height - Millimeter: 85.725
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
SEHB-211

COMPARE

SEHB-211

Description
SEHB-211 ; POR NON RETURNABLE

SEALMASTER

Part # SEHB-211

BDI # 355260

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY