Page 1 of 5

Next

Compare
UCP313D1

COMPARE

UCP313D1

Description
NSK UCP313D1

NSK

Part # UCP313D1

BDI # 1195280

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 75
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2253Z140G1

Description
33-2253Z140G1 ; 2HP 3400RPM DC 56YZ 3336P OPFC F3 N

BALDOR-RELIANCE

Part # 33-2253Z140G1

BDI # 20104601

Features

Enclosure: OPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3400
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.51

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 90.17
Mounting Method: Rigid | F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35P799Z322G1

Description
35P799Z322G1 ; POR .75/1 KWKW 1750RPM DC D90CZ 3524P B

BALDOR-RELIANCE

Part # 35P799Z322G1

BDI # 20128499

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1750
Shaft Diameter - Millimeter: 24.003
Overall Length - Inch: 15.37

Current: DC
Inch - Metric: Inch
Horse Power: 3-3/4HP
Base to Center Height - Millimeter: 90.17
Mounting Method: Rigid | B34 Face

Price Inventory : Available to order
Loading Price
QTY
ESEHE210

COMPARE

ESEHE210

Description
NTN ESEHE210

NTN

Part # ESEHE210

BDI # 1217093

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 43.7
Other Features: Single Row | Extended Inner Ring
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Eccentric Collar
Mounting Thread: M24 Straight Pipe Female
Housing Outside Diameter - Millimeter: 110
Base to Center Height - Millimeter: 90
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHP206D1

COMPARE

UCHP206D1

Description
UCHP206D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCHP206D1

BDI # 1233838

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Pedestal Base | Light Duty | High Base
Global Part Number GPN: 514763
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY