UCP218
Description
UCP218 PILLOW BLK BRG UNIT ; 90MM BORE CAST IRON HSG
Part # UCP218
BDI # 21961103
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
96
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
86
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
TAPK17K215ST
Description
TAPK17K215ST PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK
Part # TAPK17K215ST
BDI # 785160
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.042
Other Features:
Double Row | Extreme Duty
Global Part Number GPN:
504045
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
TAPK17K215SEM
Description
TAPK17K215SEM PILLOW BLK SPH RLR BRG ; TPD ADTR LOCK SOLID BLOCK
Part # TAPK17K215SEM
BDI # 766819
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.042
Other Features:
Double Row | Extreme Duty
Global Part Number GPN:
504052
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
SAFD23518-303EC3
Description
SAFD23518-303EC3 PILLOW BLOCK BALL BRG
Part # SAFD23518-303EC3
BDI # 20862836
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
144.475
Other Features:
Double Row | C3 Clearance
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6