Page 1 of 9

Next

Compare
UCP306-102D1

COMPARE

UCP306-102D1

Description
UCP306-102D1 ; PILLOW BLOCK MOUNTED UNIT

NSK

Part # UCP306-102D1

BDI # 18209314

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
UCP306-103D1

COMPARE

UCP306-103D1

Description
UCP306-103D1 ; PILLOW BLOCK MOUNTED UNIT

NSK

Part # UCP306-103D1

BDI # 18209315

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P2B507-ISN-030MFR

COMPARE

P2B507-ISN-030MFR

Description
P2B507-ISN-030MFR PILLOW BLOCK BEARING ; NON-RETURNABLE

DODGE

Part # P2B507-ISN-030MFR

BDI # 247472

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 66.7
Other Features: Double Row | SN Style | Imperial Locking Mechanism
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.9

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
UCP306D1

COMPARE

UCP306D1

Description
UCP306D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UCP306D1

BDI # 1195273

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 43
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
SPTWNOM50

COMPARE

SPTWNOM50

Description
SPTWNOM50 PILLOW BLOCK BEARING ; SUPER 50MM OPEN TWIN SELF-ALIGNING

THOMSON

Part # SPTWNOM50

BDI # 854800

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 100
Nominal Bolt Center Across Shaft - Millimeter: 108
Other Features: M16 Bolt | Each Sealed on One End | Length Thru Bore 100 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY