Page 1 of 5

Next

Compare
UCP313D1

COMPARE

UCP313D1

Description
NSK UCP313D1

NSK

Part # UCP313D1

BDI # 1195280

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 75
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
VP3575D

COMPARE

VP3575D

Description
VP3575D GENERAL PURPOSE DC MOTOR ; 1.1/1.5HP 1750RPM DC D90D 3536P TEFC F2

BALDOR-RELIANCE

Part # VP3575D

BDI # 131359

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 17.874

Current: DC
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3468D

COMPARE

VP3468D

Description
VP3468D GENERAL PURPOSE DC MOTOR ; 1.1/1.5HP 3000RPM DC D90D 3432P TEFC F2

BALDOR-RELIANCE

Part # VP3468D

BDI # 131357

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3000
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 15.748

Current: DC
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3585D

COMPARE

VP3585D

Description
VP3585D GENERAL PURPOSE DC MOTOR ; 1.5/2HP 1750RPM DC D90D 3548P TEFC F2

BALDOR-RELIANCE

Part # VP3585D

BDI # 131361

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 18.898

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3588D

COMPARE

VP3588D

Description
VP3588D GENERAL PURPOSE DC MOTOR ; 1.5/2HP 3000RPM DC D90D 3536P TEFC F2

BALDOR-RELIANCE

Part # VP3588D

BDI # 131363

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3000
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 17.874

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY