8MMX30.5M GREEN 89R
Description
NOT AVAILABLE IN US - USE 19305693
Part # 8MMX30.5M GREEN 89R
BDI # 20072574
Features
Belt Diameter - Inch:
0.315
Belt Type:
Solid
Belt Length - Millimeter:
30500
Belt Length - Inch:
1200.787
Inch - Metric:
Metric
Other Features:
Eagle Green 89
Belt Diameter - Millimeter:
8
Belt Style:
Open End Round
8MM OPAQUE 80 30.5M/BOX
Description
8MM OPAQUE 80 30.5M/BOX ROUND BELT ; NON-RETURNABLE OPEN END
Part # 8MM OPAQUE 80 30.5M/BOX
BDI # 17283291
Features
Belt Diameter - Inch:
0.315
Belt Type:
Solid
Belt Length - Millimeter:
30000
Belt Length - Inch:
1181.102
Inch - Metric:
Metric
Other Features:
Non Reinforced | Opaque
Belt Diameter - Millimeter:
8
Belt Style:
Open End Round
RA2540
Description
RA2540 ROUND BELT IDLER PULLEY ; 2.54" OD 5/16" BELT
Part # RA2540
BDI # 17283363
Features
Belt Diameter - Inch:
0.313
Bearing Type:
Ball Bearing
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
7
Other Features:
6902-2RS Bearing
Belt Diameter - Millimeter:
7.95
5 X 33 1/2 RE BELT
Description
5 X 33 1/2 RE BELT ROUND BELT ; NON-RETURNABLE 33 1/2" L EPDM HEAVY DUTY
Part # 5 X 33 1/2 RE BELT
BDI # 1108664
Features
Belt Diameter - Inch:
0.313
Belt Type:
Solid
Belt Length - Millimeter:
850.9
Belt Length - Inch:
33.5
Inch - Metric:
Inch
Other Features:
Single Layer
Belt Diameter - Millimeter:
7.95
Belt Style:
Open End Round
5 X 34 RE BELT
Description
5 X 34 RE BELT ROUND BELT ; 34" L EPDM HEAVY DUTY
Part # 5 X 34 RE BELT
BDI # 1108666
Features
Belt Diameter - Inch:
0.313
Belt Type:
Solid
Belt Length - Millimeter:
863.6
Belt Length - Inch:
34
Inch - Metric:
Inch
Belt Diameter - Millimeter:
7.95
Belt Style:
Endless Round