Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
18HH150
Description
18HH150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 18HH150
BDI # 324909
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore