28H100
Description
28H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 28H100
BDI # 618133
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573921
Pitch Diameter - Millimeter:
113.19
22H100 1.249/1.250IN 5/16X5/32INKW 2SS
Description
22H100 1.249/1.250IN 5/16X5/32INKW 2SS ; TIMING BELT PULLEY
Part # 22H100 1.249/1.250IN 5/16X5/32INKW 2SS
BDI # 24071714
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
19H150 X 22MM 6MM X 2.8MM KW SS
Description
19H150 X 22MM 6MM X 2.8MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Part # 19H150 X 22MM 6MM X 2.8MM KW SS
BDI # 26492681
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
14H100SS X 1 KW 2SS
Description
14H100SS X 1 KW 2SS TIMING BELT PULLEY ; 1" BORE 1/2" PITCH 14 TOOTH 2.174" OD
Part # 14H100SS X 1 KW 2SS
BDI # 23774526
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63.094
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
26H150
Description
26H150 SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 26H150
BDI # 617994
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
121.437
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573807
Pitch Diameter - Millimeter:
105.11