19H150 X 7/8 KWSS

COMPARE

19H150 X 7/8 KWSS

Description
19H150 X 7/8 KWSS CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 19H150 X 7/8 KWSS

BDI # 26492674

Features

Pitch Diameter - Inch: 3.024
Flange Outside Diameter - Millimeter: 82.55
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 76.81
Mounting Method: Finished Bore
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
19H150 X 35MM 10MM X 3.3MM KW SS

COMPARE

19H150 X 35MM 10MM X 3.3MM KW SS

Description
19H150 X 35MM 10MM X 3.3MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY

MARTIN SPROCKET & GR

Part # 19H150 X 35MM 10MM X 3.3MM KW SS

BDI # 26492680

Features

Pitch Diameter - Inch: 3.024
Flange Outside Diameter - Millimeter: 82.55
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 76.81
Mounting Method: Finished Bore
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
19H150 X 22MM 6MM X 2.8MM KW SS

COMPARE

19H150 X 22MM 6MM X 2.8MM KW SS

Description
19H150 X 22MM 6MM X 2.8MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY

MARTIN SPROCKET & GR

Part # 19H150 X 22MM 6MM X 2.8MM KW SS

BDI # 26492681

Features

Pitch Diameter - Inch: 3.024
Flange Outside Diameter - Millimeter: 82.55
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 76.81
Mounting Method: Finished Bore
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
18H100 X 1-3/16

COMPARE

18H100 X 1-3/16

Description
18H100 X 1-3/16 RLR CHAIN SPROCKET ; 1-3/16" BORE

MARTIN SPROCKET & GR

Part # 18H100 X 1-3/16

BDI # 24884571

Features

Pitch Diameter - Inch: 2.865
Flange Outside Diameter - Millimeter: 78.969
Inch - Metric: Inch
Outside Diameter - Inch: 2.811
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 72.771
Mounting Method: Finished Bore
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY