40ST10/16-2 NR. 40ST116
Description
SATI 40ST10/16-2 NR. 40ST116
Part # 40ST10/16-2 NR. 40ST116
BDI # 1404397
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.931
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
31T10/16-2 NR. 31T1016
Description
SATI 31T10/16-2 NR. 31T1016
Part # 31T10/16-2 NR. 31T1016
BDI # 1404307
Features
Pitch Diameter - Inch:
2.012
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.933
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.1
Mounting Method:
Rough Bore
40T10/16-2 NR. 40T1016
Description
SATI 40T10/16-2 NR. 40T1016
Part # 40T10/16-2 NR. 40T1016
BDI # 1404417
Features
Pitch Diameter - Inch:
2.012
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.933
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.1
Mounting Method:
Rough Bore
31ST10/16-2 NR. 31ST116
Description
SATI 31ST10/16-2 NR. 31ST116
Part # 31ST10/16-2 NR. 31ST116
BDI # 1404287
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.931
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore