47T10/18-2 NR. 47T1018
Description
SATI 47T10/18-2 NR. 47T1018
Part # 47T10/18-2 NR. 47T1018
BDI # 1404453
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
47ST10/18-2 NR. 47ST118
Description
SATI 47ST10/18-2 NR. 47ST118
Part # 47ST10/18-2 NR. 47ST118
BDI # 1404437
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
66ST10/18-2 NR. 66ST118
Description
SATI 66ST10/18-2 NR. 66ST118
Part # 66ST10/18-2 NR. 66ST118
BDI # 1404469
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
66T10/18-2 NR. 66T1018
Description
SATI 66T10/18-2 NR. 66T1018
Part # 66T10/18-2 NR. 66T1018
BDI # 1404485
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
31T10/18-2 NR. 31T1018
Description
SATI 31T10/18-2 NR. 31T1018
Part # 31T10/18-2 NR. 31T1018
BDI # 1404308
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore