66T10/20-2 NR. 66T1020
Description
SATI 66T10/20-2 NR. 66T1020
Part # 66T10/20-2 NR. 66T1020
BDI # 1404487
Features
Pitch Diameter - Inch:
2.512
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.8
Mounting Method:
Rough Bore
47T10/20-2 NR. 47T1020
Description
SATI 47T10/20-2 NR. 47T1020
Part # 47T10/20-2 NR. 47T1020
BDI # 1404455
Features
Pitch Diameter - Inch:
2.512
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.8
Mounting Method:
Rough Bore
47ST10/20-2 NR. 47ST120
Description
SATI 47ST10/20-2 NR. 47ST120
Part # 47ST10/20-2 NR. 47ST120
BDI # 1404439
Features
Pitch Diameter - Inch:
2.512
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.8
Mounting Method:
Rough Bore
31ST10/20-2 NR. 31ST120
Description
SATI 31ST10/20-2 NR. 31ST120
Part # 31ST10/20-2 NR. 31ST120
BDI # 1404290
Features
Pitch Diameter - Inch:
2.512
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.8
Mounting Method:
Rough Bore
40T10/20-2 NR. 40T1020
Description
SATI 40T10/20-2 NR. 40T1020
Part # 40T10/20-2 NR. 40T1020
BDI # 1404420
Features
Pitch Diameter - Inch:
2.512
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.8
Mounting Method:
Rough Bore