40T10/25-2 NR. 40T1025
Description
SATI 40T10/25-2 NR. 40T1025
Part # 40T10/25-2 NR. 40T1025
BDI # 1404423
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore
40ST10/25-2 NR. 40ST125
Description
SATI 40ST10/25-2 NR. 40ST125
Part # 40ST10/25-2 NR. 40ST125
BDI # 1404403
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore
31T10/25-2 NR. 31T1025
Description
SATI 31T10/25-2 NR. 31T1025
Part # 31T10/25-2 NR. 31T1025
BDI # 1404313
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore
47ST10/25-2 NR. 47ST125
Description
SATI 47ST10/25-2 NR. 47ST125
Part # 47ST10/25-2 NR. 47ST125
BDI # 1404442
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore
66T10/25-2 NR. 66T1025
Description
SATI 66T10/25-2 NR. 66T1025
Part # 66T10/25-2 NR. 66T1025
BDI # 1404490
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore