66ST10/28-2 NR. 66ST128
Description
SATI 66ST10/28-2 NR. 66ST128
Part # 66ST10/28-2 NR. 66ST128
BDI # 15049515
Features
Pitch Diameter - Inch:
3.514
Flange Outside Diameter - Millimeter:
93
Inch - Metric:
Metric
Outside Diameter - Inch:
3.435
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.25
Mounting Method:
Rough Bore
66T10/28-2 NR. 66T1028
Description
SATI 66T10/28-2 NR. 66T1028
Part # 66T10/28-2 NR. 66T1028
BDI # 1404493
Features
Pitch Diameter - Inch:
3.514
Flange Outside Diameter - Millimeter:
93
Inch - Metric:
Metric
Outside Diameter - Inch:
3.435
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.25
Mounting Method:
Rough Bore
40ST10/28-2 NR. 40ST128
Description
SATI 40ST10/28-2 NR. 40ST128
Part # 40ST10/28-2 NR. 40ST128
BDI # 1404406
Features
Pitch Diameter - Inch:
3.514
Flange Outside Diameter - Millimeter:
93
Inch - Metric:
Metric
Outside Diameter - Inch:
3.435
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.25
Mounting Method:
Rough Bore
47ST10/28-2 NR. 47ST128
Description
SATI 47ST10/28-2 NR. 47ST128
Part # 47ST10/28-2 NR. 47ST128
BDI # 1404445
Features
Pitch Diameter - Inch:
3.514
Flange Outside Diameter - Millimeter:
93
Inch - Metric:
Metric
Outside Diameter - Inch:
3.435
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.25
Mounting Method:
Rough Bore
40T10/28-2 NR. 40T1028
Description
SATI 40T10/28-2 NR. 40T1028
Part # 40T10/28-2 NR. 40T1028
BDI # 1404426
Features
Pitch Diameter - Inch:
3.514
Flange Outside Diameter - Millimeter:
93
Inch - Metric:
Metric
Outside Diameter - Inch:
3.435
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.25
Mounting Method:
Rough Bore