14MX-90S-125-5040
Description
14MX-90S-125-5040 SYNCH SPROCKET
Part # 14MX-90S-125-5040
BDI # 20509093
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
125
2520-14MX-37 HT500
Description
2520-14MX-37 HT500 SYNCHRONOUS BELT
Part # 2520-14MX-37 HT500
BDI # 22266468
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MX
Belt Width - Inch:
1.457
Other Features:
Modified Curvilinear Tooth Profile | Black Nylon Tooth Facing | HT500 High Torque Drive
Belt Width - Millimeter:
37
Belt Pitch Length - Millimeter:
2520
Belt Pitch Length - Inch:
99.213
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
14MX-168S-37-4030
Description
14MX-168S-37-4030 SYNCH SPROCKET
Part # 14MX-168S-37-4030
BDI # 20508879
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
37
PB14MX-28S-68 MPB
Description
PB14MX-28S-68 MPB SYNCH SPROCKET
Part # PB14MX-28S-68 MPB
BDI # 20508887
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
1120-14MX-125 HT500
Description
1120-14MX-125 HT500 SYNCHRONOUS BELT
Part # 1120-14MX-125 HT500
BDI # 22266061
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MX
Belt Width - Inch:
4.921
Other Features:
Modified Curvilinear Tooth Profile | Black Nylon Tooth Facing | HT500 High Torque Drive
Belt Width - Millimeter:
125
Belt Pitch Length - Millimeter:
1120
Belt Pitch Length - Inch:
44.094
Belt Style:
Synchronous
Tooth Profile:
Standard HTD