F192-14M-55-E HTD FIN FAN
Description
F192-14M-55-E HTD SYNCH SPROCKET ; POR NON RETURNABLE
Part # F192-14M-55-E HTD FIN FAN
BDI # 255522
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT Fin Fan Belt Style | QD Bushing | For Cooling Tower Drives
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
F192-14M-85-E HTD FIN FAN
Description
F192-14M-85-E HTD SYNCH SPROCKET ; NON RETURNABLE
Part # F192-14M-85-E HTD FIN FAN
BDI # 255523
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT Fin Fan Belt Style | QD Bushing | For Cooling Tower Drives
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85