Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577780
Pitch Diameter - Millimeter:
151.52
14MX28S20-2012
Description
14MX28S20-2012 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 28 TEETH 20MM BELT WD
Part # 14MX28S20-2012
BDI # 21445040
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577729
Pitch Diameter - Millimeter:
124.765
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577772
Pitch Diameter - Millimeter:
129.235
14MX32S20-2012
Description
14MX32S20-2012 SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.6" PD 20MMW BORED 2012 BUSH
Part # 14MX32S20-2012
BDI # 21977316
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.217
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed