14MX43S20-2517
Description
14MX43S20-2517 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 20MM BELT WD 43 TEETH
Part # 14MX43S20-2517
BDI # 21768797
Features
Pitch Diameter - Inch:
0.297
Flange Outside Diameter - Millimeter:
8.04
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.544
Mounting Method:
Bushed
14MX35S37-2517
Description
14MX35S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 35T 6.14" PD 37MMW BORED 2517 BUSH
Part # 14MX35S37-2517
BDI # 21977536
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Bushed
14MX34S37-2517
Description
14MX34S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 34T 5.96 PD 37MMW BORED 2517 BUSH
Part # 14MX34S37-2517
BDI # 21977330
Features
Pitch Diameter - Inch:
0.235
Flange Outside Diameter - Millimeter:
6.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.231
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.965
Mounting Method:
Bushed
14MX39S20-2517
Description
14MX39S20-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 39T 6.84" PD 20MMW BORED 2517 BUSH
Part # 14MX39S20-2517
BDI # 21977562
Features
Pitch Diameter - Inch:
0.269
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.265
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.842
Mounting Method:
Bushed
14MX33S37-2517
Description
14MX33S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.7" PD 37MMW BORED 2517 BUSH
Part # 14MX33S37-2517
BDI # 21977324
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Bushed