W6814M120-J
Description
W6814M120-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6814M120-J
BDI # 613113
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578042
Pitch Diameter - Millimeter:
303.022
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577605
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
W21614M20-J
Description
W21614M20-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W21614M20-J
BDI # 612946
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.772
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577873
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
W8014M120-J
Description
W8014M120-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W8014M120-J
BDI # 613130
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578048
Pitch Diameter - Millimeter:
356.51
W11214M65-J
Description
W11214M65-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M65-J
BDI # 612853
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577859
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed