W19214M120-N
Description
W19214M120-N SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W19214M120-N
BDI # 612889
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.564
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578024
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed