PB14MX39S125
Description
PB14MX39S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 39T 6.84" PD 125MM WIDE MPB
Part # PB14MX39S125
BDI # 21978332
Features
Pitch Diameter - Inch:
0.269
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.265
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX38S90
Description
PB14MX38S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 38T 6.67" PD 90MM WIDE MPB
Part # PB14MX38S90
BDI # 21978330
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PB14MX38S125
Description
PB14MX38S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 38T 6.67" PD 125MM WIDE MPB
Part # PB14MX38S125
BDI # 21978328
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX37S90
Description
PB14MX37S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 37T 6.49" PD 90MM WIDE MPB
Part # PB14MX37S90
BDI # 21978326
Features
Pitch Diameter - Inch:
0.256
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.251
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.492
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PB14MX37S125
Description
PB14MX37S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 37T 6.49" PD 125MM WIDE MPB
Part # PB14MX37S125
BDI # 21978324
Features
Pitch Diameter - Inch:
0.256
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.251
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.492
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125