W2814M20-SK
Description
W2814M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2814M20-SK
BDI # 612963
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577890
Pitch Diameter - Millimeter:
124.765
W2814M90-MPB
Description
W2814M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2814M90-MPB
BDI # 612966
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577893
Pitch Diameter - Millimeter:
124.765
PB14MX28S68
Description
PB14MX28S68 SYNCHRONOUS BELT PULLEY ; 14MM P 28T 2.8" PD 68MM WIDE MPB
Part # PB14MX28S68
BDI # 21978078
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
PB14MX28S90
Description
PB14MX28S90 SYNCHRONOUS BELT PULLEY ; 14MM P 28T 2.8" PD 90MM WIDE MPB
Part # PB14MX28S90
BDI # 21978080
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
F14MX28S20-SK
Description
F14MX28S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 28T 4.91"PD 20MMW BORE SK BUSHING
Part # F14MX28S20-SK
BDI # 21976114
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.402
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Bushed