W3414M20-SK
Description
W3414M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3414M20-SK
BDI # 613000
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577922
Pitch Diameter - Millimeter:
151.52
W3414M120-MPB
Description
W3414M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3414M120-MPB
BDI # 612999
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577921
Pitch Diameter - Millimeter:
151.52
W3414M42-SF
Description
W3414M42-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3414M42-SF
BDI # 613001
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577923
Pitch Diameter - Millimeter:
151.52
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577596
Pitch Diameter - Millimeter:
151.52
14MX34S37-2517
Description
14MX34S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 34T 5.96 PD 37MMW BORED 2517 BUSH
Part # 14MX34S37-2517
BDI # 21977330
Features
Pitch Diameter - Inch:
0.235
Flange Outside Diameter - Millimeter:
6.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.231
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.965
Mounting Method:
Bushed