PB14MX43S125
Description
PB14MX43S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 43T 7.54" PD 125MM WIDE MPB
Part # PB14MX43S125
BDI # 21978340
Features
Pitch Diameter - Inch:
0.297
Flange Outside Diameter - Millimeter:
8.04
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
7.543
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
14MX43S90-3525
Description
14MX43S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 43T 7.54" PD 90MMW BORED 3525 BUSH
Part # 14MX43S90-3525
BDI # 21977578
Features
Pitch Diameter - Inch:
0.297
Flange Outside Diameter - Millimeter:
8.04
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.544
Mounting Method:
Bushed
14MX43S37-3020
Description
14MX43S37-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 43T" 7.54"PD 37MMW BORED 3020 BUSH
Part # 14MX43S37-3020
BDI # 21977574
Features
Pitch Diameter - Inch:
0.297
Flange Outside Diameter - Millimeter:
8.04
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.544
Mounting Method:
Bushed
14MX43S20-2517
Description
14MX43S20-2517 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 20MM BELT WD 43 TEETH
Part # 14MX43S20-2517
BDI # 21768797
Features
Pitch Diameter - Inch:
0.297
Flange Outside Diameter - Millimeter:
8.04
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.544
Mounting Method:
Bushed
14MX43S68-3020
Description
14MX43S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 43T 7.54" PD 68MMW BORED 3020 BUSH
Part # 14MX43S68-3020
BDI # 21977576
Features
Pitch Diameter - Inch:
0.297
Flange Outside Diameter - Millimeter:
8.04
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.544
Mounting Method:
Bushed