W8014M120-J
Description
W8014M120-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W8014M120-J
BDI # 613130
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578048
Pitch Diameter - Millimeter:
356.51
W8014M20-E
Description
W8014M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W8014M20-E
BDI # 613131
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578004
Pitch Diameter - Millimeter:
356.51
W8014M42-E
Description
W8014M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W8014M42-E
BDI # 613132
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578005
Pitch Diameter - Millimeter:
356.51
W8014M65-F
Description
W8014M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W8014M65-F
BDI # 613133
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578006
Pitch Diameter - Millimeter:
356.51
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577710
Pitch Diameter - Millimeter:
356.51