44-14M-85 3020;1485044
Description
SATI 44-14M-85 3020 ; 1485044
Part # 44-14M-85 3020 ; 1485044
BDI # 1404037
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
44-14M-40 3020 NR. 1440044
Description
SATI 44-14M-40 3020 NR. 1440044
Part # 44-14M-40 3020 NR. 1440044
BDI # 839726
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
48-14M-85 3020 NR. 1485048
Description
SATI 48-14M-85 3020 NR. 1485048
Part # 48-14M-85 3020 NR. 1485048
BDI # 839740
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
44-14M-40 NR. 14M4044
Description
SATI 44-14M-40 NR. 14M4044
Part # 44-14M-40 NR. 14M4044
BDI # 1404040
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
72-14M-55 3020 NR. 1455072
Description
SATI 72-14M-55 3020 NR. 1455072
Part # 72-14M-55 3020 NR. 1455072
BDI # 839738
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
Belt Width - Millimeter:
55