32-14M-40 NR. 14M4032
Description
SATI 32-14M-40 NR. 14M4032
Part # 32-14M-40 NR. 14M4032
BDI # 839746
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
32-14M-55 2517 NR. 1455032
Description
SATI 32-14M-55 2517 NR. 1455032
Part # 32-14M-55 2517 NR. 1455032
BDI # 839731
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
32-14M-55 NR. 14M5532
Description
SATI 32-14M-55 NR. 14M5532
Part # 32-14M-55 NR. 14M5532
BDI # 839749
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
32-14M-85 NR. 14M8532
Description
SATI 32-14M-85 NR. 14M8532
Part # 32-14M-85 NR. 14M8532
BDI # 1404046
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed