34-14M-55 NR. 14M5534
Description
SATI 34-14M-55 NR. 14M5534
Part # 34-14M-55 NR. 14M5534
BDI # 1404043
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
160
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
34-14M-85 NR. 14M8534
Description
SATI 34-14M-85 NR. 14M8534
Part # 34-14M-85 NR. 14M8534
BDI # 1404047
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
160
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Rough Bore
34-14M-55 2517 NR. 1455034
Description
SATI 34-14M-55 2517 NR. 1455034
Part # 34-14M-55 2517 NR. 1455034
BDI # 839732
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
160
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed