38-14M-55 2517 NR. 1455038
Description
SATI 38-14M-55 2517 NR. 1455038
Part # 38-14M-55 2517 NR. 1455038
BDI # 1404036
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
38-14M-85 NR. 14M8538
Description
SATI 38-14M-85 NR. 14M8538
Part # 38-14M-85 NR. 14M8538
BDI # 1404048
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore