40-14M-40 2517 NR. 1440040
Description
SATI 40-14M-40 2517 NR. 1440040
Part # 40-14M-40 2517 NR. 1440040
BDI # 839725
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
40-14M-40 NR. 14M4040
Description
SATI 40-14M-40 NR. 14M4040
Part # 40-14M-40 NR. 14M4040
BDI # 1404039
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
40-14M-55 2517 NR. 1455040
Description
SATI 40-14M-55 2517 NR. 1455040
Part # 40-14M-55 2517 NR. 1455040
BDI # 839733
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
40-14M-55 NR. 14M5540
Description
SATI 40-14M-55 NR. 14M5540
Part # 40-14M-55 NR. 14M5540
BDI # 1404045
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
40-14M-85 NR. 14M8540
Description
SATI 40-14M-85 NR. 14M8540
Part # 40-14M-85 NR. 14M8540
BDI # 839754
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore