56-14M-85 NR. 14M8556
Description
SATI 56-14M-85 NR. 14M8556
Part # 56-14M-85 NR. 14M8556
BDI # 839756
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Rough Bore
56-14M-55 3020 NR. 1455056
Description
SATI 56-14M-55 3020 NR. 1455056
Part # 56-14M-55 3020 NR. 1455056
BDI # 839736
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed