PHP 35-14M-85TB
Description
PHP 35-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 35-14M-85TB
BDI # 1289741
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.97
Mounting Method:
Bushed
PHP 30-14M-85TB
Description
PHP 30-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-14M-85TB
BDI # 1289738
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
PHP 30-14M-55TB
Description
PHP 30-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-14M-55TB
BDI # 1289710
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
PHP 32-14M-55TB
Description
PHP 32-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32-14M-55TB
BDI # 1289711
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
PHP 36-14M-170RSB
Description
PHP 36-14M-170RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-14M-170RSB
BDI # 1290130
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore