P2814M40-SK
Description
P2814M40-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755398
Part # P2814M40-SK
BDI # 24302986
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
P2814M55-2012
Description
P2814M55-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755399
Part # P2814M55-2012
BDI # 24302988
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
P2814M55-SK
Description
P2814M55-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755400
Part # P2814M55-SK
BDI # 24302990
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
P2814M85-MPB
Description
P2814M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755401
Part # P2814M85-MPB
BDI # 24302992
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
W2814M120-MPB
Description
W2814M120-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756034
Part # W2814M120-MPB
BDI # 24304152
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore